Buy more than* S$200* and get FREE SHIPPING

  • 35 mm of Webbing Sling Width

35 mm of Webbing Sling Width G35-15

3.50 (2)
Item.#
08414095
Mfr.#
G35-15
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
230
Belt Width (mm)
35
Working Temperature
100deg C or less
Weight (kg)
0.43
TRUSCO Part Number
118-5616
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation Machinery: Automobile, automobile parts, and high precision machinery transportation
Maximum Working Load (t)
1.25
Thickness (mm)
8
Overall Length (m)
1.5
Material
Nylon (inside: polyester)
Caution
With articles that had corners, please use reinforced padding For working loads that are hanging straight
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Unloading work from the truck
4
From Japan
On 2017-10-02 16:12:25
I think that there is no problem for minutes to use everyday. The price was moderate, and the delivery was quickly saved.
This review is about item#8414122.
Suspension operation related to molding dies
3
From Japan
On 2014-09-18 15:31:28
I think that it is not very helpful for indoor use because there is little frequency. It has been used continuously for a long time, and it is discarded when a certain period comes. There is no particular problem
This review is about item#08414077.