Buy more than* S$200* and get FREE SHIPPING

  • 35 mm of Webbing Sling Width

35 mm of Webbing Sling Width G35-35

3.00 (1)
Item.#
08414131
Mfr.#
G35-35
Package Qty.
1PC
Ship pack of
1
71.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
230
Belt Width (mm)
35
Material
Nylon (internal: Polyester)
Working Temperature
100deg C below
Weight (kg)
0.89
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation
Maximum Working Load (t)
1.25
Thickness (mm)
8
TRUSCO Part Number
118-5811
Overall Length (m)
3.5
Caution
With articles that had corners, please use reinforced padding
For working loads that are hanging straight
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Suspension operation related to molding dies
3
From Japan
On 2014-09-18 15:31:28
I think that it is not very helpful for indoor use because there is little frequency. It has been used continuously for a long time, and it is discarded when a certain period comes. There is no particular problem
This review is about item#08414077.