Buy more than* S$200* and get FREE SHIPPING

  • 50 mm of Webbing Sling Width
  • 50 mm of Webbing Sling Width
  • 50 mm of Webbing Sling Width

50 mm of Webbing Sling Width G50-15

4.00 (6)
Item.#
08414235
Mfr.#
G50-15
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
360
Belt Width (mm)
50
Working Temperature
100deg C or less
Weight (kg)
0.62
TRUSCO Part Number
118-5624
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation Machinery: Automobile, automobile parts, and high precision machinery transportation
Maximum Working Load (t)
1.6
Thickness (mm)
8
Overall Length (m)
1.5
Material
Nylon (inside: polyester)
Caution
With articles that had corners, please use reinforced padding For working loads that are hanging straight