Buy more than* S$200* and get FREE SHIPPING

  • 50 mm of Webbing Sling Width
  • 50 mm of Webbing Sling Width
  • 50 mm of Webbing Sling Width

50 mm of Webbing Sling Width G50-45

3.80 (5)
Item.#
08414296
Mfr.#
G50-45
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Length (mm)
360
Belt Width (mm)
50
Working Temperature
100deg C below
Weight (kg)
1.57
TRUSCO Part Number
118-5926
Purpose
Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation
Maximum Working Load (t)
1.6
Thickness (mm)
8
Overall Length (m)
4.5
Material
Nylon (internal: Polyester)
Caution
With articles that had corners, please use reinforced padding
For working loads that are hanging straight
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Canning work at the time
1
From Japan
On 2016-12-27 17:14:48
Note write to be found, but, once in about 1.5 tons as say, "You cut the slide at the edge" hanging the workpiece pull round with a laser to the inside, if you slip and rotation, but I think maybe 5,60 centimeters corner putt together expired products fall. No damage other than sling has expired because it was by chance a low place. Do not overestimate the corner putt for belt sling. (Located in the also deficiencies hanging way) the remaining one was, do not use do not use.
This review is about item#8414253.
Fishing in the processed product
3
From Japan
On 2016-10-19 16:35:08
With 2-year position, I surprisingly Chijimu. One loss and comb, and the difference quite buy the length with a single added.
This review is about item#8414323.
Car wrecker
5
From Japan
On 2013-07-25 17:45:05
Also we are satisfied with the goods It is also satisfied with respect to amount of money. We also want to deal ask the future.
This review is about item#08414244.
Of equipment relationship unloading, for unloading
5
From Japan
On 2013-07-04 14:18:38
Soft, good usability. Is affixed size table, has come in handy for what look for part number of the product.
This review is about item#08414244.
Triangle hook in the factory
5
From Japan
On 2013-06-13 15:24:51
Use the loading of steel in the triangle hook in the shipment window 2 factory. You can smoothly be loading because the color-coded are the two colors, it is a good usability is in the dark factory because the color is noticeable. The price is a little increase when compared with other companies.
This review is about item#08414253.