Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation
Machinery: Automobile, automobile parts, and high precision machinery transportation
Thickness (mm)
8
Working Temperature
100 deg C or less
Maximum Working Load (t)
1.6
Belt Width (mm)
50
Caution
With articles that had corners, please use reinforced padding
For working loads that are hanging straight