Buy more than* S$200* and get FREE SHIPPING

  • Belt Sling 75mm Width

Belt Sling 75mm Width G75-30

2.00 (1)
Item.#
08414402
Mfr.#
G75-30
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
8
Belt Width (mm)
75
Material
Nylon (internal: Polyester)
Impeller Eye Length (mm)
410
Weight (kg)
1.62
Caution
Available load may differ depends on how to hang.
Maximum Working Load (t)
2.5
Thickness (mm)
8
Working Temperature
100deg C below
Overall Length (m)
3
TRUSCO Part Number
118-5772
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Hang the coil
2
From Japan
On 2012-10-01 13:14:37
Product was not used in 3 months. It may be that there was a problem such as usage (corner putt). I think I will try again.
This review is about item#08414384.