Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Belt Sling 75mm Width

Belt Sling 75mm Width G75-35

2.00 (1)
Item.#
08414411
Mfr.#
G75-35
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
8
Belt Width (mm)
75
Material
Nylon (internal: Polyester)
Impeller Eye Length (mm)
410
Weight (kg)
1.85
Caution
Available load may differ depends on how to hang.
Maximum Working Load (t)
2.5
Thickness (mm)
8
Working Temperature
100 deg C or less
Overall Length (m)
3.5
TRUSCO Part Number
118-5837
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
You hanging coil
2
From Japan
On 2012-10-01 13:14:37
Products in three months did not become useless. Also how to use it might have had (corner putt) Toka problem. I think let's try again.
This review is about item#08414384.