Buy more than* S$200* and get FREE SHIPPING

  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat

Corner Pat CP-100

3.00 (2)
Item.#
08414497
Mfr.#
CP-100
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Length (cm)
40
Belt Width
For 100mm
Weight (kg)
180
Material
Polyester
Caution
If the suspended load with edge skids, it may hardly any effects of corner pad.
Type
Woven tubular
Color
Yellow
Overall Length (mm)
400
TRUSCO Part Number
115-4257
Purpose
Protection for belt slings when hanging squareuarish luggage
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
During can making work
1
From Japan
On 2016-12-27 17:04:35
I was worried how to call it, but I got slippage when I pinched it instead of aluminum.
This review is about item#8414533.
TRUSCO belt sling We use it as a cover of a belt when lifting a can material using 75 mm width.
5
From Japan
On 2008-04-22 00:24:31
TRUSCO 's belt sling 75 mm width is used to lift the can material, but the place cut by the laser always cut into the belt and worn out. When purchasing and using this corner pad this time, there is almost no bruise on the belt sling, it feels very good. I wish I had noticed it sooner.
This review is about item#08414542.