Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat

Corner Pat CP-150

3.00 (2)
Item.#
08414506
Mfr.#
CP-150
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (cm)
50
Belt Width
For 150mm
Weight (kg)
560
Material
Nylon
Caution
If the suspended load with edge skids, it may hardly any effects of corner pad.
Type
Suture
Color
Orange
Overall Length (mm)
500
TRUSCO Part Number
115-4265
Purpose
Protection for belt slings when hanging squareuarish luggage
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
During can making work
1
From Japan
On 2016-12-27 17:04:35
I was worried how to call it, but I got slippage when I pinched it instead of aluminum.
This review is about item#8414533.
TRUSCO belt sling We use it as a cover of a belt when lifting a can material using 75 mm width.
5
From Japan
On 2008-04-22 00:24:31
TRUSCO 's belt sling 75 mm width is used to lift the can material, but the place cut by the laser always cut into the belt and worn out. When purchasing and using this corner pad this time, there is almost no bruise on the belt sling, it feels very good. I wish I had noticed it sooner.
This review is about item#08414542.