Buy more than* S$200* and get FREE SHIPPING

  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat

Corner Pat CP-25

3.00 (2)
Item.#
08414515
Mfr.#
CP-25
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
60
Material
Polyester
Bit Dimensions (mm)
66x4 (thickness)
Type
Woven tube
Color
Yellow
Purpose
To protect belt slings during hanging angulated luggage.
Overall Length (mm)
300
TRUSCO Part Number
115-4214
Length (cm)
30
Belt Width
25mm for
Caution
If the suspended load with edge skids, it may hardly any effects of corner pad.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
During can making work
1
From Japan
On 2016-12-27 17:04:35
I was worried how to call it, but I got slippage when I pinched it instead of aluminum.
This review is about item#8414533.
TRUSCO belt sling We use it as a cover of a belt when lifting a can material using 75 mm width.
5
From Japan
On 2008-04-22 00:24:31
TRUSCO 's belt sling 75 mm width is used to lift the can material, but the place cut by the laser always cut into the belt and worn out. When purchasing and using this corner pad this time, there is almost no bruise on the belt sling, it feels very good. I wish I had noticed it sooner.
This review is about item#08414542.