Buy more than* S$200* and get FREE SHIPPING

  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat

Corner Pat CP-50

3.00 (2)
Item.#
08414533
Mfr.#
CP-50
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Bit Dimensions (mm)
80x4 (thickness)
Belt Width
For 50mm
Material
Polyester
Purpose
Protection for belt slings when hanging squareuarish luggage
Length (cm)
30
Overall Length (mm)
300
TRUSCO Part Number
115-4231
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Canning work at the time
1
From Japan
On 2016-12-27 17:04:35
How to make even Will was bad, but was fully slip Once across instead of aluminum.
This review is about item#8414533.
TRUSCO belt sling We use it as a cover of a belt when lifting a can material using 75 mm width.
5
From Japan
On 2008-04-22 00:24:31
TRUSCO 's belt sling 75 mm width is used to lift the can material, but the place cut by the laser always cut into the belt and worn out. When purchasing and using this corner pad this time, there is almost no bruise on the belt sling, it feels very good. I wish I had noticed it sooner.
This review is about item#08414542.