Buy more than* S$200* and get FREE SHIPPING

  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat
  • Corner Pat

Corner Pat CP-75

5.00 (1)
Item.#
08414542
Mfr.#
CP-75
Package Qty.
1PC
Ship pack of
1
23.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (cm)
40
Belt Width
75mm for
Weight (kg)
140
Material
Polyester
Bit Dimensions (mm)
98x4 (thickness)
Caution
If the suspended load with edge skids, it may hardly any effects of corner pad.
Type
Woven tube
Color
Yellow
Overall Length (mm)
400
TRUSCO Part Number
115-4249
Purpose
To protect belt slings during hanging angulated luggage.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When lifting the can manufacturing products using the belt sling 75mm width of TRUSCO, we use as a cover of the belt.
5
From Japan
On 2008-04-22 00:24:31
Use the belt sling 75mm width of TRUSCO we lift the can manufacturing products, but always of the surface was cut by laser where is had been frayed bite into the belt. Pain of this time will the belt sling try to use to purchase this corner putt almost without, it is a very good feeling. I think that I should have noticed sooner.
This review is about item#08414542.