Buy more than* S$200* and get FREE SHIPPING

  • Belt Sling
  • Belt Sling
  • Belt Sling

Belt Sling TG25-10C

Item.#
08414567
Mfr.#
TG25-10C
Package Qty.
1PC
Ship pack of
1
24.34 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Maximum Working Load (t)
0.5
2015 Trusco Published Pages
3 2219
Dimensions (Thickness x Width x Length) mm
4x25x1000
Finishing Material
100% polypropylene
Caution
With articles that had corners, please use reinforced padding
TRUSCO Part Number
287-0118
2014 TRUSCO Published Page
3-2504
Weight (kg)
0.22
Standard Working Load (t)
0.5: (TG25 over 10C The - 50C) 1.0: (TG50 over 10C The - 50C)
Purpose
With articles that had corners, please use reinforced padding