Buy more than* S$200* and get FREE SHIPPING

  • Rope Sling 500Kg

Rope Sling 500Kg TRS5-15

4.00 (2)
Item.#
08414734
Mfr.#
TRS5-15
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Load
3.2t
Diameter (mm) x Length (m)
13x1.5
TRUSCO Part Number
287-0363
Finishing Material
Inner core polyester gray yarn outer cover polyester yarns original
Working Load (t)
0.5
Weight (g)
180
Working Load (kg)
500: (TRS5-15 - -40) 800: (TRS8-15 - -40)
Application
Hanging up and down of pipe and steel pipes. For painted product.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Hanging heavy objects
5
From Japan
On 2016-02-16 15:00:30
no problem.
This review is about item#08414734.
Lifting heavy objects
3
From Japan
On 2014-04-05 23:22:46
It is not hard like a wire, it bends to 360 degrees with a diameter of 5 cm, and it is not necessary to get out of the threaded barbs. I do not know if the suspension load is 500 kg.
This review is about item#08414734.