Buy more than* S$200* and get FREE SHIPPING

  • Rope Sling 500Kg

Rope Sling 500Kg TRS5-35

4.00 (2)
Item.#
08414761
Mfr.#
TRS5-35
Package Qty.
1PC
Ship pack of
1
51.71 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Breaking Load
3.2t
Weight (g)
420
Diameter (mm) x Length (m)
13x3.5
Working Load (kg)
500:(TRS5-15 to -40) 800:(TRS8-15 to -40)
Caution
With articles that had corners, please use reinforced padding
Working Load (t)
0.5
TRUSCO Part Number
287-0401
Purpose
Hanging up and down of pipe and steel pipes. For painted product.
Finishing Material
Inner core polyester raw Ito-gai cover polyester raw swage
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Hanging of heavy
5
From Japan
On 2016-02-16 15:00:30
no problem.
This review is about item#08414734.
Hanging of heavy
3
From Japan
On 2014-04-05 23:22:46
Without hard as wire, turn 360 degrees in diameter 5cm, may not out barbs off of the wire. Suspension load do not know whether there is 500Kg.
This review is about item#08414734.