Buy more than* S$200* and get FREE SHIPPING

  • Rope Sling 800Kg

Rope Sling 800Kg TRS8-30

5.00 (1)
Item.#
08414813
Mfr.#
TRS8-30
Package Qty.
1PC
Ship pack of
1
57.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Load
5.0t
Application
Hanging up and down of pipe and steel pipes. For painted product.
TRUSCO Part Number
287-0452
Finishing Material
Inner core polyester raw Ito-gai cover polyester raw swage
Working Load (t)
0.8
Diameter (mm) x Length (m)
15x3.0
Caution
With articles that had corners, please use reinforced padding
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for hanging chain blocks etc, for hanging painted products
5
From Japan
On 2012-05-17 22:31:09
The rope part is a bit harder Softer one is easier to use, I want UP to wear resistance
This review is about item#08414795.