Buy more than* S$200* and get FREE SHIPPING

  • Rope Sling 800Kg

Rope Sling 800Kg TRS8-40

5.00 (1)
Item.#
08414831
Mfr.#
TRS8-40
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Breaking Load
5.0t
Application
Hanging up and down of pipe and steel pipes. For painted product.
Diameter (mm) x Length (m)
15x4.0
Finishing Material
Inner core polyester raw Ito-gai cover polyester raw swage
Working Load (t)
0.8
TRUSCO Part Number
287-0479
Caution
With articles that had corners, please use reinforced padding
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for hanging chain blocks etc, for hanging painted products
5
From Japan
On 2012-05-17 22:31:09
The rope part is a bit harder Softer one is easier to use, I want UP to wear resistance
This review is about item#08414795.