Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling

Wide Soft Sling TWS05-15

Item.#
08414865
Mfr.#
TWS05-15
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Maximum Working Load (t)
0.5
Overall Length (m)
1.5
Color
Blue
TRUSCO Part Number
271-9941
Finishing Material
Core yarn / polyester protection fabric: nylon
Impeller Eye Length (mm)
200
Dimension (Width W x Thickness) (mm)
(Belt) 65 x 7
Belt Width (mm)
65
Weight (kg)
0.27
Sewing Part Length (mm)
60