Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Soft Sling

Wide Soft Sling TWS05-20

Item.#
08414874
Mfr.#
TWS05-20
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Sewing Part Length (mm)
60
Maximum Working Load (t)
0.5
Overall Length (m)
2
Color
Blue
Finishing Material
Core yarn / polyester protection fabric: nylon
TRUSCO Part Number
271-9959
Impeller Eye Length (mm)
200
Dimension (Width W x Thickness) (mm)
(Belt) 65 x 7
Belt Width (mm)
65
Weight (kg)
0.37