Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling

Wide Soft Sling TWS05-25

Item.#
08414883
Mfr.#
TWS05-25
Package Qty.
1PC
Ship pack of
1
45.50 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Impeller Eye Length (mm)
200
Overall Length (m)
2.5
Color
Blue
TRUSCO Part Number
271-9967
Caution
With articles that had corners, please use reinforced padding
Sewing Part Length (mm)
60
Maximum Working Load (t)
0.5
Belt Width (mm)
65
Weight (kg)
0.47
Finishing Material
Core yarn / polyester protection cloth: Nylon