Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling

Wide Soft Sling TWS05-35

Item.#
08414901
Mfr.#
TWS05-35
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Weight (kg)
0.67
Sewing Part Length (mm)
60
Maximum Working Load (t)
0.5
Belt Width (mm)
65
Caution
With articles that had corners, please use reinforced padding
Color
Blue
TRUSCO Part Number
271-9983
Impeller Eye Length (mm)
200
Overall Length (m)
3.5
Finishing Material
Core yarn / polyester protection cloth: Nylon