|
- Item.#
- 08414926
- Mfr.#
- TWS05-45
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Belt Thickness (mm)
- 7
- Belt Width (mm)
- 65
- Weight (kg)
- 0.87
- Sewing Part Length (mm)
- 60
- Maximum Working Load (t)
- 0.5
- Caution
- With articles that had corners, please use reinforced padding
- Overall Length (m)
- 4.5
- Color
- Blue
- TRUSCO Part Number
- 272-0001
- Impeller Eye Length (mm)
- 200
- Finishing Material
- Core yarn / polyester protection cloth: Nylon
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought