Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling

Wide Soft Sling TWS05-50

Item.#
08414935
Mfr.#
TWS05-50
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Sewing Part Length (mm)
60
Maximum Working Load (t)
0.5
Belt Width (mm)
65
Weight (kg)
0.97
Finishing Material
Core yarn / polyester protection cloth: Nylon
TRUSCO Part Number
272-0019
Impeller Eye Length (mm)
200
Overall Length (m)
5.0
Color
Blue
Caution
With articles that had corners, please use reinforced padding