Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling
  • Wide Soft Sling
  • Wide Soft Sling

Wide Soft Sling TWS1-10

Item.#
08414944
Mfr.#
TWS1-10
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Impeller Eye Length (mm)
250
Dimension (Width W x Thickness) (mm)
(Belt) 85x7
Belt Width (mm)
85
Weight (kg)
0.36
TRUSCO Part Number
272-0027
Caution
With articles that had corners, please use reinforced padding
Sewing Part Length (mm)
60
Maximum Working Load (t)
1
Overall Length (m)
1
Color
Green
Allowable Temperature (degreeC)
100 or less
Finishing Material
Core yarn / polyester fabric protection: Nylon