Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wide Soft Sling
  • Wide Soft Sling
  • Wide Soft Sling

Wide Soft Sling TWS1-15

Item.#
08414953
Mfr.#
TWS1-15
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Belt Width (mm)
85
Weight (kg)
0.48
Sewing Part Length (mm)
60
Maximum Working Load (t)
1.0
Caution
With articles that had corners, please use reinforced padding
Overall Length (m)
1.5
Color
Green
TRUSCO Part Number
272-0035
Impeller Eye Length (mm)
250
Finishing Material
Core yarn / polyester protection cloth: Nylon