Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling

Wide Soft Sling TWS1-20

Item.#
08414962
Mfr.#
TWS1-20
Package Qty.
1PC
Ship pack of
1
62.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Belt Width (mm)
85
Weight (kg)
0.65
Sewing Part Length (mm)
60
Maximum Working Load (t)
1
Caution
With articles that had corners, please use reinforced padding
Overall Length (m)
2
Color
Green
TRUSCO Part Number
272-0043
Impeller Eye Length (mm)
250
Dimension (Width W x Thickness) (mm)
(Belt) 85x7
Finishing Material
Core yarn / polyester fabric protection: Nylon