Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling

Wide Soft Sling TWS1-25

Item.#
08414971
Mfr.#
TWS1-25
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Belt Width (mm)
85
Weight (kg)
0.82
Sewing Part Length (mm)
60
Maximum Working Load (t)
1.0
Finishing Material
Core yarn / polyester protection cloth: Nylon
Overall Length (m)
2.5
Color
Green
TRUSCO Part Number
272-0051
Impeller Eye Length (mm)
250
Caution
With articles that had corners, please use reinforced padding