Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Soft Sling

Wide Soft Sling TWS1-30

Item.#
08414987
Mfr.#
TWS1-30
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Maximum Working Load (t)
1.0
Belt Width (mm)
85
Weight (kg)
0.99
Sewing Part Length (mm)
60
Caution
With articles that had corners, please use reinforced padding
Impeller Eye Length (mm)
250
Overall Length (m)
3.0
Color
Green
TRUSCO Part Number
272-0060
Finishing Material
Core yarn / polyester protection cloth: Nylon