Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Soft Sling

Wide Soft Sling TWS1-35

Item.#
08414996
Mfr.#
TWS1-35
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Color
Green
TRUSCO Part Number
272-0078
Impeller Eye Length (mm)
250
Overall Length (m)
3.5
Caution
With articles that had corners, please use reinforced padding
Belt Width (mm)
85
Weight (kg)
1.16
Sewing Part Length (mm)
60
Maximum Working Load (t)
1.0
Finishing Material
Core yarn / polyester protection cloth: Nylon