Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling

Wide Soft Sling TWS1-40

Item.#
08415005
Mfr.#
TWS1-40
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Impeller Eye Length (mm)
250
Overall Length (m)
4.0
Color
Green
TRUSCO Part Number
272-0086
Caution
With articles that had corners, please use reinforced padding
Sewing Part Length (mm)
60
Maximum Working Load (t)
1.0
Belt Width (mm)
85
Weight (kg)
1.33
Finishing Material
Core yarn / polyester protection cloth: Nylon