Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Soft Sling

Wide Soft Sling TWS1-45

Item.#
08415014
Mfr.#
TWS1-45
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Sewing Part Length (mm)
60
Maximum Working Load (t)
1.0
Belt Width (mm)
85
Weight (kg)
1.51
Caution
With articles that had corners, please use reinforced padding
TRUSCO Part Number
272-0094
Impeller Eye Length (mm)
250
Overall Length (m)
4.5
Color
Green
Finishing Material
Core yarn / polyester protection cloth: Nylon