Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wide Soft Sling

Wide Soft Sling TWS1-50

Item.#
08415023
Mfr.#
TWS1-50
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Sewing Part Length (mm)
60
Maximum Working Load (t)
1.0
Belt Width (mm)
85
Weight (kg)
1.68
Finishing Material
Core yarn / polyester protection cloth: Nylon
TRUSCO Part Number
272-0108
Impeller Eye Length (mm)
250
Overall Length (m)
5.0
Color
Green
Caution
With articles that had corners, please use reinforced padding