Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Soft Sling
  • Wide Soft Sling
  • Wide Soft Sling

Wide Soft Sling TWS2-15

Item.#
08415041
Mfr.#
TWS2-15
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Sewing Part Length (mm)
76
Maximum Working Load (t)
2
Overall Length (m)
1.5
Color
Purple
Finishing Material
Core yarn / polyester fabric protection: Nylon
TRUSCO Part Number
272-0124
Impeller Eye Length (mm)
300
Dimension (Width W x Thickness) (mm)
(Belt) 105x7
Belt Width (mm)
105
Weight (kg)
0.59
Caution
With articles that had corners, please use reinforced padding