Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling
  • Wide Soft Sling
  • Wide Soft Sling

Wide Soft Sling TWS2-20

Item.#
08415057
Mfr.#
TWS2-20
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Overall Length (m)
2
Color
Purple
Allowable Temperature (degreeC)
100 or less
Sewing Part Length (mm)
76
Maximum Working Load (t)
2
Caution
With articles that had corners, please use reinforced padding
Dimension (Width W x Thickness) (mm)
(Belt) 105x7
Belt Width (mm)
105
Weight (kg)
0.81
TRUSCO Part Number
272-0132
Impeller Eye Length (mm)
300
Finishing Material
Core yarn / polyester fabric protection: Nylon