|
- Item.#
- 08415066
- Mfr.#
- TWS2-25
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Belt Thickness (mm)
- 7
- Sewing Part Length (mm)
- 76
- Maximum Working Load (t)
- 2.0
- Belt Width (mm)
- 105
- Weight (kg)
- 1.02
- Caution
- With articles that had corners, please use reinforced padding
- TRUSCO Part Number
- 272-0141
- Impeller Eye Length (mm)
- 300
- Overall Length (m)
- 2.5
- Color
- Purple
- Finishing Material
- Core yarn / polyester protection cloth: Nylon
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought