Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling

Wide Soft Sling TWS2-30

Item.#
08415075
Mfr.#
TWS2-30
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Sewing Part Length (mm)
76
Maximum Working Load (t)
2.0
Belt Width (mm)
105
Weight (kg)
1.23
Finishing Material
Core yarn / polyester protection cloth: Nylon
TRUSCO Part Number
272-0159
Impeller Eye Length (mm)
300
Overall Length (m)
3.0
Color
Purple
Caution
With articles that had corners, please use reinforced padding