Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling

Wide Soft Sling TWS2-40

Item.#
08415093
Mfr.#
TWS2-40
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
TRUSCO Part Number
272-0175
Impeller Eye Length (mm)
300
Overall Length (m)
4.0
Color
Purple
Caution
With articles that had corners, please use reinforced padding
Weight (kg)
1.66
Sewing Part Length (mm)
76
Maximum Working Load (t)
2.0
Belt Width (mm)
105
Finishing Material
Core yarn / polyester protection cloth: Nylon