Buy more than* S$200* and get FREE SHIPPING

  • Wide Soft Sling

Wide Soft Sling TWS2-45

Item.#
08415102
Mfr.#
TWS2-45
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Belt Thickness (mm)
7
Belt Width (mm)
105
Weight (kg)
1.87
Sewing Part Length (mm)
76
Maximum Working Load (t)
2.0
Caution
With articles that had corners, please use reinforced padding
Overall Length (m)
4.5
Color
Purple
TRUSCO Part Number
272-0183
Impeller Eye Length (mm)
300
Finishing Material
Core yarn / polyester protection cloth: Nylon