Buy more than* S$200* and get FREE SHIPPING

  • W Sling A Type Wire
  • W Sling A Type Wire
  • W Sling A Type Wire

W Sling A Type Wire GR-10S1

5.00 (8)
Item.#
08415382
Mfr.#
GR-10S1
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
10
Length (m)
1
Purpose
Heavy item slinging work. Work table with stand. etc.
Working Load (t)
1.557 (Two vertical suspension)
TRUSCO Part Number
176-9901
Finishing Material
Rope: carbon steel / hemp Wick Aluminum sleeve: aluminum alloy
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
For connection of chill hall and supporting tree
5
From Japan
On 2017-03-16 21:20:35
Purchased for use because it wanted enough length for the connection between chill hall and support wood. I was fine.
This review is about item#8415461.
Logging of trees
5
From Japan
On 2016-03-30 00:28:50
Correspondence was also quick, supple feeling was supple, easy to use and it was good.
This review is about item#08415942.
Loading and unloading utility pole
5
From Japan
On 2015-05-23 04:19:17
Since it is in a bag one by one, good knitting of sweat is visible and the finish is treated with aluminum very good
This review is about item#08415513.
Used in shackle racks on flat iron plates for hanging pallets when loading truck with crane
5
From Japan
On 2014-07-18 13:41:46
No kinks occur, efficiently using the bundled wires without protruding. Because it can be compactly stored, we do not take place.
This review is about item#08415407.
It is used when hanging a load.
5
From Japan
On 2014-05-10 22:10:21
Very easy to use, I should have bought quickly.
This review is about item#08415407.
To stabilize the pulling direction with a winch at the time of tree cutting
5
From Japan
On 2013-12-11 20:37:49
It can be used stably.
This review is about item#08416003.
Used to catch luggage with hoist
5
From Japan
On 2013-08-28 14:11:28
The knitted part and the aluminum sleeve part are slim than those of conventional use, and it is saved because it becomes easier to pull out from under the packing material. Durability is difficult to judge because it is beginning to use, but the feeling of use is good.
This review is about item#08415513.
Unic rug
5
From Japan
On 2013-04-22 15:14:07
I am very satisfied. It was priced and easy to use and firm. I will also use it when replacing.
This review is about item#08415443.