Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • W Sling A Type Wire
  • W Sling A Type Wire
  • W Sling A Type Wire
  • W Sling A Type Wire

W Sling A Type Wire GR-8S4

5.00 (8)
Item.#
08415897
Mfr.#
GR-8S4
Package Qty.
1PC
Ship pack of
1
31.04 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
177-0128
Type
A
Size (mm)
8
Length (m)
4
Finishing Material
Rope: carbon steel, aluminum sleeve Assassin: Aluminum alloy
Diameter (phi mm)
(Sling) 8
Weight (kg)
0.95
Working Load (t)
(Hanging vertical two) 0.996
Purpose
Heavy item slinging work. Work table with stand. etc.
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Chiruhoru and for consolidation of support tree
5
From Japan
On 2017-03-16 21:20:35
Chiruhoru and use purchased want long enough for consolidation of support tree. I was fine.
This review is about item#8415461.
Felling of trees
5
From Japan
On 2016-03-30 00:28:50
It responded very promptly, it was good and easy to use supple use impression.
This review is about item#08415942.
Loading and unloading of a utility pole
5
From Japan
On 2015-05-23 04:19:17
Good because it contains to a single Dzudzu bag Very good because the braided Satsuma is end look is treated with aluminum
This review is about item#08415513.
With a crane, used in shackles hanging on a flat iron plate for hanging pallet during track loading
5
From Japan
On 2014-07-18 13:41:46
Kink also does not occur, we are often used without any protrusion of the bundled line efficiency. Since it can be stored in a compact, where it does not take.
This review is about item#08415407.
It used to hang your luggage.
5
From Japan
On 2014-05-10 22:10:21
Very easy to use, I'm glad if you buy early.
This review is about item#08415407.
Order to stabilize the direction tension in the winch when the felling of trees
5
From Japan
On 2013-12-11 20:37:49
Stable and can be used.
This review is about item#08416003.
Used to lift the luggage at the hoist
5
From Japan
On 2013-08-28 14:11:28
In knitting parts or aluminum sleeve portion is slim than those of conventionally used, has helped us become easier to pull out than under the load material. Durability is difficult to determine because it started to use but is is feeling good.
This review is about item#08415513.
UNIC slinging
5
From Japan
On 2013-04-22 15:14:07
It is very satisfactory. It was firmly easy-to-use and price. Also, when you get a new one, you can use.
This review is about item#08415443.