Buy more than* S$200* and get FREE SHIPPING

  • W Sling B Type, One End Thimble
  • W Sling B Type, One End Thimble
  • W Sling B Type, One End Thimble

W Sling B Type, One End Thimble GRB-12S1.5

Item.#
08416021
Mfr.#
GRB-12S1.5
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Specification
One end thimble
Dimensions D (mm)
54
Dimension t (mm)
5
Dimension L1 (mm)
52 (minimum)
Dimensions t1 (mm)
1.5
Rope Length (m)
1.5
Dimension D1 (mm)
34 (minimum)
Working Load (tf)
Two fishing: 2.12 (30degree) / 1.9 (60degree) 4 Movies Fishing: 4.25 (30degree), 3.8 (60degree)
Dimensions B (mm)
15
Wire Diameter (phi mm)
12
Nominal Designation
12
Dimensions L (mm)
68
Weight (kg)
1.2
TRUSCO Part Number
286-9551
Material
Rope: carbon steel core: Assassin's sleeve: aluminum alloy thimble: Q235 (SS400 or equivalent) surface Dobumekki