Buy more than* S$200* and get FREE SHIPPING

  • W Sling B Type, One End Thimble
  • W Sling B Type, One End Thimble
  • W Sling B Type, One End Thimble

W Sling B Type, One End Thimble GRB-12S3

Item.#
08416055
Mfr.#
GRB-12S3
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Specification
One end thimble
Dimensions D (mm)
54
Dimension L1 (mm)
52(min)
Dimensions t1 (mm)
1.5
Rope Length (m)
3.0
Dimension D1 (mm)
34(min)
Working Load (tf)
Two fishing: 2.12 (30 degree) /1.9 (60 degree) 4 fishing lines: 4.25 (30 degree), 3.8 (60 degree)
Dimensions B (mm)
15
Dimension t (mm)
5
Dimensions L (mm)
68
Weight (kg)
1.89
TRUSCO Part Number
286-9586
Material
Rope: carbon steel core: Assassin's sleeve: aluminum alloy thimble: Q235 (SS400 equivalent) Table \ surface Dobumekki