Buy more than* S$200* and get FREE SHIPPING

  • W Sling B Type, One End Thimble
  • W Sling B Type, One End Thimble
  • W Sling B Type, One End Thimble

W Sling B Type, One End Thimble GRB-6S1

Item.#
08416064
Mfr.#
GRB-6S1
Package Qty.
1PC
Ship pack of
1
55.32 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Specification
One end thimble
Weight (kg)
0.20
TRUSCO Part Number
286-9446
Dimensions B (mm)
8
Wire Diameter (phi mm)
6
Nominal Designation
6
Dimensions L (mm)
36
Material
Rope: carbon steel core: Assassin's sleeve: aluminum alloy thimble: Q235 (SS400 equivalent) Table \ surface Dobumekki
Dimensions t1 (mm)
1
Rope Length (m)
1.0
Dimension D1 (mm)
16(min)
Dimensions D (mm)
27
Dimension t (mm)
3
Dimension L1 (mm)
26(min)
Working Load (tf)
Two fishing: 0.58 (30 degree) /0.52 (60 degree) 4 fishing lines: 1.16 (30 degree), 1.04 (60 degree)