Buy more than* S$200* and get FREE SHIPPING

  • W Sling B Type, One End Thimble
  • W Sling B Type, One End Thimble
  • W Sling B Type, One End Thimble

W Sling B Type, One End Thimble GRB-9S3

Item.#
08416152
Mfr.#
GRB-9S3
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
One end thimble
Rope Length (m)
3.0
Dimension D1 (mm)
25(min)
Dimensions D (mm)
40
Dimension t (mm)
4
Dimension L1 (mm)
38(min)
Dimensions t1 (mm)
1
Working Load (tf)
Two fishing: 1.19 (30 degree) /1.07 (60 degree) 4 fishing lines: 2.39 (30 degree), 2.14 (60 degree)
Weight (kg)
0.95
TRUSCO Part Number
286-9535
Dimensions B (mm)
11
Wire Diameter (phi mm)
9
Nominal Designation
9
Dimensions L (mm)
51
Material
Rope: carbon steel core: Assassin's sleeve: aluminum alloy thimble: Q235 (SS400 equivalent) Table \ surface Dobumekki