Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Single Leg Sling

Single Leg Sling GRE-12S2

Item.#
08416186
Mfr.#
GRE-12S2
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
B
Rope Length (m)
2
Dimensions B (mm)
15
Dimension t (mm)
5
Dimensions L (mm)
68
Weight (kg)
1.4
TRUSCO Part Number
286-9411
Working Load (tf)
Two fishing: 2.12 (30degree) / 1.9 (60degree) 4 Movies Fishing: 4.25 (30degree), 3.8 (60degree)
Specification
Both end thimble
Dimension D1 (mm)
34 (minimum)
Dimensions D (mm)
54
Dimension L1 (mm)
52 (minimum)
Wire Diameter (phi mm)
12
Safe Working load (t)
2.40: hanging two vertical
Dimensions t1 (mm)
1.5