Buy more than* S$200* and get FREE SHIPPING

  • Single Leg Sling

Single Leg Sling GRE-12S2.5

Item.#
08416195
Mfr.#
GRE-12S2.5
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Type
B
Dimensions D (mm)
54
Dimension L1 (mm)
52(min)
Weight (kg)
1.63
TRUSCO Part Number
286-9420
Rope Length (m)
2.5
Dimensions B (mm)
15
Specification
Both end thimble
Dimension t (mm)
5
Dimensions L (mm)
68
Safe Working load (t)
2.40: hanging two vertical
Dimensions t1 (mm)
1.5
Dimension D1 (mm)
34(min)
Working Load (tf)
Two fishing: 2.12 (30 degree) /1.9 (60 degree) 4 fishing lines: 4.25 (30 degree), 3.8 (60 degree)