Buy more than* S$200* and get FREE SHIPPING

  • Single Leg Sling
  • Single Leg Sling
  • Single Leg Sling

Single Leg Sling GRE-6S1

Item.#
08416213
Mfr.#
GRE-6S1
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Type
B
Dimension D1 (mm)
16(min)
Dimensions D (mm)
27
Dimension L1 (mm)
26(min)
Wire Diameter (phi mm)
6
TRUSCO Part Number
286-9292
Rope Length (m)
1
Specification
Both end thimble
Dimensions B (mm)
8
Dimension t (mm)
3
Dimensions L (mm)
36
Weight (kg)
0.2
Dimensions t1 (mm)
1
Working Load (tf)
Two fishing: 0.58 (30 degree) /0.52 (60 degree) 4 fishing lines: 1.16 (30 degree), 1.04 (60 degree)