Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single Leg Sling
  • Single Leg Sling
  • Single Leg Sling

Single Leg Sling GRE-6S1.5

Item.#
08416222
Mfr.#
GRE-6S1.5
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Type
B
TRUSCO Part Number
286-9306
Rope Length (m)
1.5
Dimensions B (mm)
8
Dimension t (mm)
3
Dimensions L (mm)
36
Weight (kg)
0.26
Specification
Both end thimble
Dimensions t1 (mm)
1
Dimension D1 (mm)
16(min)
Dimensions D (mm)
27
Dimension L1 (mm)
26(min)
Wire Diameter (phi mm)
6
Working Load (tf)
Two fishing: 0.58 (30 degree) /0.52 (60 degree) 4 fishing lines: 1.16 (30 degree), 1.04 (60 degree)