Buy more than* S$200* and get FREE SHIPPING

  • Single Leg Sling
  • Single Leg Sling
  • Single Leg Sling

Single Leg Sling GRE-6S2

Item.#
08416231
Mfr.#
GRE-6S2
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
B
Dimension t (mm)
3
Dimensions L (mm)
36
Weight (kg)
0.32
Dimensions t1 (mm)
1
Dimension D1 (mm)
16(min)
Dimensions D (mm)
27
Specification
Both end thimble
Dimension L1 (mm)
26(min)
Wire Diameter (phi mm)
6
TRUSCO Part Number
286-9314
Rope Length (m)
2
Dimensions B (mm)
8
Working Load (tf)
Two fishing: 0.58 (30 degree) /0.52 (60 degree) 4 fishing lines: 1.16 (30 degree), 1.04 (60 degree)