|
- Item.#
- 08416256
- Mfr.#
- GRE-6S3
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Type
- B
- Dimension D1 (mm)
- 16(min)
- Dimensions D (mm)
- 27
- Dimension L1 (mm)
- 26(min)
- Wire Diameter (phi mm)
- 6
- TRUSCO Part Number
- 286-9331
- Rope Length (m)
- 3
- Specification
- Both end thimble
- Dimensions B (mm)
- 8
- Dimension t (mm)
- 3
- Dimensions L (mm)
- 36
- Weight (kg)
- 0.44
- Dimensions t1 (mm)
- 1
- Working Load (tf)
- Two fishing: 0.58 (30 degree) /0.52 (60 degree) 4 fishing lines: 1.16 (30 degree), 1.04 (60 degree)
|
Customers Who Viewed This Item Also Viewed